Rubix-WBAN-Spring1300x308.jpg

 

Spring into Action with a huge range of seasonal essentials from Rubix.

With warmer days around the corner, trust Rubix to supply all the essentials you need to freshen up, clean up and tidy up at work or at home!

With a wide range of products covering painting to gardening, line marking to weeding - you can rely on Rubix to deliver just what you need to get the job done.

brand logo

PROSOLVE HIVIS FLUORESCENT YELLOW 500ML (SWIVEL CAP)

  • blue diamond stl:SNAHIVISFY
  • rubix:2574604
brand logo

GISS 885908 CALAYO LOW TEXTILE SHOE S1P HRO SRA ESD BLACK 9/43

  • giss:885908
  • rubix:220A5195
brand logo

"PRODEC PRRT015 4"" TWIN HEAD MINI ROLLER, FRAME & TRAY KIT"

  • prodec:PRRT015
  • rubix:2017977
brand logo

ROEBUCK TEX 2 ORGANISER TOOL KIT 880735

  • roebuck:880735
  • rubix:211A0078
brand logo

ROEBUCK BACK PACK TOOLBAG WITH 40 POCKET TOOL POUCH PADDED BACK

  • roebuck:6906077
  • rubix:2525303
brand logo

GISS 887640 CRACK'R SAFETY GLASSES AS/AF BLACK FRAME CLEAR LENS

  • giss:887640
  • rubix:228A4851
Paint - knife T4

SPARTEX 845069 PAINT -SCRAPER 40 MM

  • spartex:845069
  • rubix:209A7829
brand logo

BLUE DIAMOND LINE MARKER AEROSOL WHITE 750ML

  • blue diamond stl:PVLMW7
  • rubix:2574560
PRATIK Fabric toolbox Dimensions mm 420x230x260

ROEBUCK SOFT FABRIC TOOL BAG 420X230X260MM WITH BOTTOM STORAGE 852008

  • roebuck:852008
  • rubix:209A7393
brand logo

GISS 880372 QS-CUT NITRILE CUT D 4X43D SIZE 8

  • giss:880372
  • rubix:209A5442
SLOT-HEAD AND PHILLIPS SCREWDRIVERS SET Number of elements 6

ROEBUCK SET OF 6 SLOT-HEAD AND PHILLIPS SCREWDRIVERS 6 PIECE 826572

  • roebuck:826572
  • rubix:2611294
brand logo

WOLF GARTEN RR2500 COMFORT PLUS BYPASS SECATEURS

  • wolf-garten:RR2500
  • rubix:80078494
brand logo

PRODEC ECONOMY PAINT BRUSH SET OF 5

  • unbranded:822S/S5
  • rubix:116027
brand logo

PORTWEST FW95 STEEL PVC WELLINGTON S5 FO CI BLACK EU44 UK10

  • portwest:FW95BKR44
  • rubix:2590029
GISS 5TCART 5 DRAWERS

ROEBUCK 5 DRAWER ROLLER CABINET 865379

  • roebuck:865379
  • rubix:209A7619
TRAPEZOIDAL SPIRIT LEVEL Length mm 600

ROEBUCK TORPEDO LEVEL 600MM 864589

  • roebuck:864589
  • rubix:209A7800
868014

GISS 868014 SIGNALLING CONE EVA PE 50CM ORANGE/WHITE

  • giss:868014
  • rubix:217A4981