ROEBUCK SET OF 6 SLOT-HEAD AND PHILLIPS SCREWDRIVERS 6 PIECE 826572

Set of 6 phillips and slotted screwdrivers

See technical informationSee documents

References

Superseded Ref:5079122
Roebuck:826572
Rubix:2611294
EAN:3660338046445
SLOT-HEAD AND PHILLIPS SCREWDRIVERS SET Number of elements 6
brand logo
brand logo

Technical specifications

Number of elements6
Imprintmultiple imprint

Documents

Product details : ROEBUCK SET OF 6 SLOT-HEAD AND PHILLIPS SCREWDRIVERS 6 PIECE 826572


ISO 8764 / ISO 2380

Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.


Ergonomic handle with two-sided flats made of elastomer for comfort and polyamide for strength.


Curved body with well-designed grip for high tightening torques.


Contents:


- 4 screwdrivers Slot: 3.5x100 - 4x100 - 5.5x125 - 6.5x150
- 2 Phillips screwdrivers: PH 1x80, PH 2x100.
 

Some sizes are available individually
brand logo
brand logo

Technical specifications


Attributes
Number of elements6
Imprintmultiple imprint
£ 22.98 excl. VAT
/ Each
£ 27.58 incl. VAT
  • In stock: Next day delivery