ROEBUCK BACK PACK TOOLBAG WITH 40 POCKET TOOL POUCH PADDED BACK


Back Pack & Tool Roll

References
roebuck:6906077
rubix:2525303
brand logo
brand logo
Technical specifications
MaterialRugged 600D fabric
ColourBlack
Width180 mm
See all Specifications

Product details : ROEBUCK BACK PACK TOOLBAG WITH 40 POCKET TOOL POUCH PADDED BACK



• Heavy duty tool back pack.
• Water resistant.
• Functional.
• Polyester 600D.
• Straps and back with ergonomic padding for a user comfort.
• Includes: - 40 assorted detachable pocket tool roll - 1 laptop space - 2 side pockets - 1 front storage mesh pocket

Technical specifications


Attributes
MaterialRugged 600D fabric
ColourBlack
Width180 mm
Height470 mm
Length350 mm
Storage volume29 l
Show UNSPSC/ECL@SS
£ 49.95 excl. VAT
/ Each
£ 59.94 incl. VAT
  • Sold out