Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
ROEBUCK TORPEDO LEVEL 600MM 864589
ROEBUCK TORPEDO LEVEL 600MM 864589
Level
References
roebuck:
864589
rubix:
209A7800
ean:
3660338190643
Technical specifications
Length
600
mm
Type
Level spirit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK TORPEDO LEVEL 600MM 864589
Accuracy of 0.
5 mm per metre 2 acrylic Plexiglas vials (0° + 90°) Great resistance to distortion Flat countersunk soleplate Aluminium cast iron
Technical specifications
Attributes
Length
600
mm
Type
Level spirit
Material
Aluminium element
Admissible error
0.5
mm/mn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.13
excl. VAT
/
Each
£
30.16
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
STANLEY 0-43-636 FATMAX XL LEVEL 900MM
MAKITA SKR200Z AUTOMATIC SELF LEVELLING LASER
DEWALT DW088CG-XJ CROSS LINE GREEN LASER
FACOM 307BM.40 MAGNETIC TRAPEZOIDAL LEVEL 400MM
STANLEY 0-42-063 FATMAX DIGITAL LEVEL 40CM
STANLEY 1-43-557 FATMAX I BEAM LEVEL 182CM
STABILA LEVEL STB-70-2-90 36INCH/90CM
ROEBUCK 894422 BOX LEVEL 600MM
STANLEY STHT77499-1 CUBIX CROSS LINE LASER GREEN
STANLEY 0-43-681 FATMAX XL LEVEL 2000MM
FACOM 309BM.60 MAGNETIC LEVELS 60 CM
STANLEY I BEAM 180 SPIRIT LEVEL 1-42-922 100CM
STANLEY 60CM FMAX XTREME BOX BEAM LEVE FATMAX XL B/BEAM LEVEL 24
STANLEY 1-42-920 PRO 180 SPIRIT LEVEL 42-920 60CM
BAHCO 466-1800 1800MM BOX LEVEL