ROEBUCK SOFT FABRIC TOOL BAG 420X230X260MM WITH BOTTOM STORAGE 852008
Pratik Soft Fabric Tool Bag
See technical informationSee documentsReferences
Roebuck:852008
Rubix:209A7393
EAN:3660338091728






Documents
Product details : ROEBUCK SOFT FABRIC TOOL BAG 420X230X260MM WITH BOTTOM STORAGE 852008
Polyester Toolbox including: - 1 main storage area . - 1 compartment with 2 plastic modules (12 compartments per module) . - 9 side pockets for storage .
• Storage capacity: 10 litres .
• Aluminum handle with comfort gripping area.
• Robust shoulder strap with reinforced cushion for shoulder comfort.
• Closing of the main flap and the "hold" pocket by Hook & Loop.
• Protective pads on the underside.
• Delivered without tools.
• Storage capacity: 10 litres .
• Aluminum handle with comfort gripping area.
• Robust shoulder strap with reinforced cushion for shoulder comfort.
• Closing of the main flap and the "hold" pocket by Hook & Loop.
• Protective pads on the underside.
• Delivered without tools.
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Height | 330 mm |
| Length | 355 mm |
| Width | 216 mm |
| Weight | 1.75 kg |
| Colour | blue |
| Permissible load | 9 kg |
Show UNSPSC/ECL@SS
£ 38.55 excl. VAT
/ Each
£ 46.26 incl. VAT
- Usually arrives within 14 working days
