GISS 880372 QS-CUT NITRILE CUT D 4X43D SIZE 8
G-cut nit d gloves
See technical informationSee documentsReferences
Superseded Ref:861875
GISS:880372
Rubix:209A5442
EAN:3660338337871

Documents
Product details : GISS 880372 QS-CUT NITRILE CUT D 4X43D SIZE 8
Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Thin nitrile coating with light breathability on palm and fingertips.
Great dexterity, excellent adhesion on dry and oily surfaces.
Pack of 12 pairs / Box of 72 pairs
Seamless gloves knitted in PHD yarn gauge 13.
Thin nitrile coating with light breathability on palm and fingertips.
Great dexterity, excellent adhesion on dry and oily surfaces.
Pack of 12 pairs / Box of 72 pairs
Strengths
• Great dexterity, excellent adhesion on dry and oily surfaces.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | d |
| Main material | hdpe |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | phd threads |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- In stock: Next day delivery
