References
Roebuck:865379
Rubix:209A7619
EAN:3660338197246

Documents
Product details : ROEBUCK 5 DRAWER ROLLER CABINET 865379
Dimensions: 738 x 477 x 870 mm .
• Black ABS tray, ergonomic tube handle.
• Roller: Ø 100 mm wheel Ø 100 mm - 2 fixed castors, 1 single directional castor and 1 directional castor with full brake .
• Opening at 100% .
• Permissible load per drawer: 25 kg .
• Mobility Load Capacity:210 kg .
• Static Load Capacity: 650 kg .
• Central locking by key lock .
• Drawers: -1 x 64 mm Top drawer -2 x 99 mm intermediate drawers -1 x 149 mm intermediate drawer -1 x 218 mm lower drawer
• Weight: 50.5 kg
• Colour RAL 9006
• Black ABS tray, ergonomic tube handle.
• Roller: Ø 100 mm wheel Ø 100 mm - 2 fixed castors, 1 single directional castor and 1 directional castor with full brake .
• Opening at 100% .
• Permissible load per drawer: 25 kg .
• Mobility Load Capacity:210 kg .
• Static Load Capacity: 650 kg .
• Central locking by key lock .
• Drawers: -1 x 64 mm Top drawer -2 x 99 mm intermediate drawers -1 x 149 mm intermediate drawer -1 x 218 mm lower drawer
• Weight: 50.5 kg
• Colour RAL 9006
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Permissible load | 650 kg |
| Width | 738 mm |
| Depth | 477 mm |
| Height | 870 mm |
| Material | abs (black worktop) |
| Number of elements | 5 |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 504.93 excl. VAT
/ Each
£ 605.92 incl. VAT
- Sold out
