ROEBUCK TEX 2 ORGANISER TOOL KIT 880735
Tex 2 soft fabric storage case
See technical informationSee documentsReferences
Superseded Ref:843509
Roebuck:880735
Rubix:211A0078
EAN:3660338340734
Documents
Product details : ROEBUCK TEX 2 ORGANISER TOOL KIT 880735
Contents:
5 screwdrivers:
- Slotted: 5,5x125, 6,5x150 (ref 826609, 826462).
- Phillips : 2x100 (ref 826449).
- Torx: 20x100, 30x115 (ref 827100, 827102).
- Folding 7 piece hex keys set 2mm to 8mm (ref 827123).
- Combination plier 180 mm (ref 847014).
- Diagonal cutter 160 mm (Reference 847005).
- Bent nose pliers half round 200mm (Ref.
847021).
- Phillips : 2x100 (ref 826449).
- Torx: 20x100, 30x115 (ref 827100, 827102).
- Folding 7 piece hex keys set 2mm to 8mm (ref 827123).
- Combination plier 180 mm (ref 847014).
- Diagonal cutter 160 mm (Reference 847005).
- Bent nose pliers half round 200mm (Ref.
847021).
Technical specifications
Attributes
| Number of elements | 9 |
|---|
Show UNSPSC/ECL@SS
£ 108.39 excl. VAT
/ Each
£ 130.07 incl. VAT
- In stock: Next day delivery

