Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
PRODEC ECONOMY PAINT BRUSH SET OF 5
PRODEC ECONOMY PAINT BRUSH SET OF 5
Economy set
References
rodo:
822S/S5
rubix:
116027
Technical specifications
Material
Plastic (Handle);100% Synthetic Filament (Head)
Product details
Technical specifications
Product details : PRODEC ECONOMY PAINT BRUSH SET OF 5
Great value brush. Suitable for use with most paints for all occasional DIY jobs. Red plstic handle, 100% synthetic filament. Comprises of 1x 0.5", 1x 1", 1x 1.5", 1x 2", 1x 2.5".
Technical specifications
Attributes
Material
Plastic (Handle);100% Synthetic Filament (Head)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.06
excl. VAT
/
Each
£
6.07
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
PRODEC PBPT010 0.5IN ALL PURPOSE PAINT BRUSH
SPARTEX 734153 SASH PAINT BRUSH NDEG6 29MM
GISS NC2 FIT FOR THE JOB THROW AWAY CRANKED RADIATOR BRUSH 2 INCH
FIT4THEJOB FBPT039 10PC BUDGET PAINT & VARNISH BRUSH SET
PRODEC PBPT025 2.5IN TRADE PRO PAINT BRUSH
SPARTEX 854259 FLAT BRUSH FOR CLEANING AND DE-GREASING 50MM
PRODEC PBPT024 2IN TRADE PRO PAINT BRUSH
RODO SB2ER EXTENDED REACH 2IN STRIKER BRUSH C/W 48IN HANDLE
SPARTEX 845046 FLAT LAMINATE BRUSH 30MM
3M 7100298662 3M PPS SERIES 2.0 KITS, STND 650ML, 200U, 26000
SPARTEX 734147 FLAT PAINT BRUSH 50MM
RODO SB1 1IN STRIKER BRUSH C/W 15IN HANDLE
SPARTEX FLAT PAINT BRUSH 20MM 734144
PRODEC RF6 ROUND INDUSTRIAL FITCH NO.6
ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH