FACOM TORQUE SCREWD A.341MT
A.MT - Micro-Tech® production torque screwdriver
See technical informationReferences
Facom:A.341MT
Rubix:1237181
EAN:3148510013572




Technical specifications
| Tightening torque, minimum | 0.15 N.m |
|---|---|
| Tightening torque, maximum | 0.75 N.m |
| Length | 130 mm |
Product details : FACOM TORQUE SCREWD A.341MT
A.MT - Micro-Tech® production torque screwdriver
- Screwdriver without vernier: this non graduated screwdriver is adjusted on a control bench.
- Lightweight and compact screwdriver designed specifically for low torque loads.
- One-way screwdriver, right-hand torque.
- Female hex for use with 4 mm bits (ECR.0 adapter for 1/4" sockets optional).
- Supplied with 4 mm adjustable male wrench.
- Supplied with calibration certificate and individual identification number.
- Screwdriver without vernier: this non graduated screwdriver is adjusted on a control bench.
- Lightweight and compact screwdriver designed specifically for low torque loads.
- One-way screwdriver, right-hand torque.
- Female hex for use with 4 mm bits (ECR.0 adapter for 1/4" sockets optional).
- Supplied with 4 mm adjustable male wrench.
- Supplied with calibration certificate and individual identification number.
Strengths
Non-Vernier screwdriver: setting this type of non-graduated screwdriver is done on a control panel. Lightweight, compact screwdriver specially designed for low tightening torques.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x88x42 mm |
| Package weight | 219 g |
| Tightening torque, minimum | 0.15 N.m |
| Tightening torque, maximum | 0.75 N.m |
| Length | 130 mm |
| Weight | 0.13 kg |
Show UNSPSC/ECL@SS
£ 244.01 excl. VAT
/ Each
£ 292.81 incl. VAT
- Delivery usually within ( 14 ) days