STAHLWILLE 51060012 TORSIOMAX TORQUE SCREWDRIVER 20-120NM
Torque screwdrivers TORSIOMAX
See technical informationReferences
Stahlwille:51060012
Rubix:232A6967
EAN:4018754141630




Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 120 N.m |
| Length | 157 mm |
Product details : STAHLWILLE 51060012 TORSIOMAX TORQUE SCREWDRIVER 20-120NM
Strengths
Click-type
For torque-controlled bolt tightening in the cn·m and in·lb ranges
For one-off or production runs
Anticlockwise and clockwise tightening
With internal hex drive
Infinitely variable via micrometer scale (twist scale)
Disengaging clutch coupling prevents the preset value being exceeded
The shape of the handle and its surface texture ensure safe and accurate transmission of torque
Insert tools for all hex e 6.3, phillips-head screws, pozidriv/supadriv®, straight-slot, torx®, hex bits
Display deviation value ± 6%
For torque-controlled bolt tightening in the cn·m and in·lb ranges
For one-off or production runs
Anticlockwise and clockwise tightening
With internal hex drive
Infinitely variable via micrometer scale (twist scale)
Disengaging clutch coupling prevents the preset value being exceeded
The shape of the handle and its surface texture ensure safe and accurate transmission of torque
Insert tools for all hex e 6.3, phillips-head screws, pozidriv/supadriv®, straight-slot, torx®, hex bits
Display deviation value ± 6%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x0x157 mm |
|---|---|
| Logistic Weight | 195 g |
| Tightening torque, minimum | 20 N.m |
| Tightening torque, maximum | 120 N.m |
| Length | 157 mm |
| Weight | 0.37 kg |
Show UNSPSC/ECL@SS
£ 349.74 excl. VAT
/ Each
£ 419.69 incl. VAT
- Usually arrives within 14 working days