References
Facom:A.442
Rubix:1237189
EAN:3148516660565





Technical specifications
| Tightening torque, minimum | 0.5 N.m |
|---|---|
| Tightening torque, maximum | 2.5 N.m |
| Length | 147 mm |
Product details : FACOM TORQUE SCREWD A.442
A.440 – Production torque screwdriver
-Class II Type F (A. 440 production).
- Screwdriver without vernier: this non graduated screwdriver is adjusted on a control bench.
- One-way screwdriver, right-hand torque.
- Female hex for use with 1-1/4” series bits.
- 1/4"drive on handle for use with ratchet handle type A.300PA.
- Supplied with 4 mm adjustable male wrench.
- Supplied with calibration certificate and individual identification number.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
-Class II Type F (A. 440 production).
- Screwdriver without vernier: this non graduated screwdriver is adjusted on a control bench.
- One-way screwdriver, right-hand torque.
- Female hex for use with 1-1/4” series bits.
- 1/4"drive on handle for use with ratchet handle type A.300PA.
- Supplied with 4 mm adjustable male wrench.
- Supplied with calibration certificate and individual identification number.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x90x45 mm |
| Package weight | 403 g |
| Tightening torque, minimum | 0.5 N.m |
| Tightening torque, maximum | 2.5 N.m |
| Length | 147 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 195.02 excl. VAT
/ Each
£ 234.02 incl. VAT
- Delivery usually within ( 14 ) days