NU TECH A105 VIBRATION MOUNT 50MM DIA X M10 THREAD-FOOTA105/003


A105 Vibration dampening machine mount stainless steel stud and base

References
nu-tech engineering:A105/003
rubix:2523655
brand logo
brand logo
Technical specifications
ModelA105/003
MaterialStainless Steel
Height125 mm
See all Specifications

Product details : NU TECH A105 VIBRATION MOUNT 50MM DIA X M10 THREAD-FOOTA105/003


A105 Vibration dampening machine mount stainless steel stud and base. Base: Stainless steel pressing over a nitrile rubber core. Stud: Stainless steel.

Technical specifications


Attributes
ModelA105/003
MaterialStainless Steel
Height125 mm
Outer diameter50 mm
Show UNSPSC/ECL@SS
£ 12.17 excl. VAT
/ Each
£ 14.60 incl. VAT
  • Usually arrives within 14 working days