PORTWEST A310 GRIP13 NITRILE GLOVES 3121X GREY/WHITE L
A310 - Flexo Grip Nitrile Glove
See technical informationSee documentsReferences
Portwest:A310GRWL
Rubix:2588970
Manufacturer :A310GRWL
EAN:5036108174751

Technical specifications
| Size | l |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 2 |
Documents
Product details : PORTWEST A310 GRIP13 NITRILE GLOVES 3121X GREY/WHITE L
The nitrile coating on the Flexo Grip Glove gives enhanced abrasion resistance. Ideal for auto repair, construction and other sectors. Palm dipped to increase dexterity and ventilation.
Colour :Grey
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 2 |
| Main material | polyester |
| Packaging | 12 pack |
| Colour | white |
| Material | polyester;elastic |
| Length | 60 mm |
Show UNSPSC/ECL@SS
£ 0.58 excl. VAT
/ Each
£ 0.70 incl. VAT
- In stock: Next day delivery