TEGERA 883A SYNTHETIC GLOVE 11 2XL


Synthetic glove TEGERA 883A

References
tegera:883a-11
rubix:2586393
ean:7340118322056
brand logo
brand logo
Technical specifications
Size11
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 883A SYNTHETIC GLOVE 11 2XL


TEGERA® 883A, Synthetic glove, nitrile foam, palm-dipped, Lycra®, nylon, 15 gg, micro foam grip pattern, Cat. II, water and oil repellent palm, for precision work
Colour :Black/Grey

Strengths

Resistance: Gloves offer excellent levels of tear and abrasion resistance in various dip geometries
Grip: Comes with foam patterning which provides excellent levels of grip
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Material: Gloves are made up of nitrile foam which leads to level 5 dexterity

Technical specifications


Attributes
Size11
CoatingNitrile
Abrasion resistance level4
Main materialNitrile
Usage environmentDry
Packaging120 Carton
Cuff styleKnit Wrist
ColourGrey
Secondary colourBlack
MaterialNylon;Spandex (Lining);Nitrile Foam (Dipping);Textile (Cuff)
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
  • In stock: Next day delivery