ANSELL HYFLEX 11-801 MULTIPURPOSE NITRILE GLOVES 3131A 10 XL

HyFlex 11801

See technical informationSee documents

References

Ansell:11-801-10
Rubix:1471439
Manufacturer :11801100
EAN:0076490491802
ANSELL Gloves HYFLEX 11-801 MT 10
brand logo

Technical specifications

Size10
Coating of the glovesnitrile
Abrasion resistance level3
See all Specifications

Documents

Product details : ANSELL HYFLEX 11-801 MULTIPURPOSE NITRILE GLOVES 3131A 10 XL


  • Ansell’s best-selling HyFlex® 11-801 glove, the original nitrile foam glove, is better than ever
  • A highly versatile solution for precision assembly, general handling, and automotive applications, this glove provides the perfect balance between comfort, dexterity and protection
  • Advanced Knitting Technology allows increased stretch and flexibility in high-stress areas: the hand operates more freely, improving comfort and reducing hand fatigue
These breathable nitrile work gloves offer an improved design that delivers up to 30% more breathability. For all day, everyday comfort.

Strengths

  • Darker liner is well-suited for slightly oily or dirty environments helping to improve wear life
  • Our legendary first-to-market foam coating provides more breathability that extends workers’ comfort
  • Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skin friendly by the Oeko-Tex® testing & certification system
  • No transfer of silicone contaminants to metal parts prior to painting

Applications

Picking, fastening components|Adjusting systems and screwing|Loading and unloading trucks and vehicles|Handling incoming goods|Product shipping, transport and delivery|Lock smith
brand logo

Technical specifications


Attributes
Logistic Weight48 g
Size10
Coating of the glovesnitrile
Abrasion resistance level3
Main materialnylon
ESDno
Usage environmentdry
Materialnylon
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
  • In stock: Next day delivery

Size