Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 991 SYNTHETIC GLOVE 10 XL
TEGERA 991 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 991
References
tegera:
991-10
rubix:
169A8317
ean:
7392626021204
Technical specifications
Size
10
Cutting resistance level
5
Main material
Polyurethane
See all Specifications
Product details
Technical specifications
Product details : TEGERA 991 SYNTHETIC GLOVE 10 XL
TEGERA® 991, Cut resistant glove, PU, palm-dipped, Dyneema®, glass fibre thread, nylon, 13 gg, smooth finish, cut resistance level C, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
10
Cutting resistance level
5
Main material
Polyurethane
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.69
excl. VAT
/
Each
£
39.23
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 7 S
PORTWEST A640G7RXL SABRE-DOT GLOVE GREYGREY SIZE XL
TEGERA 436 SYNTHETIC GLOVE 10 XL
ANSELL 11-735 HYFLEX 4X43C INTERCEPT PU COATED GLOVES WHT SIZE 9
GISS 886682 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 11
TEGERA 457R SYNTHETIC GLOVE 9 L
TRAFFIGLOV TG1290 ULTRA LIGHTWEIGHT PU RED 4121A GLOVES 6/XS
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 8/M
TEGERA 73 SLEEVE CRF 7 S
ANSELL R176 RINGERS 3X44FP PVC PATCHES TPR GLOVES SIZE 12
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 9
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 7/S
GISS 895979 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 9
PORTWEST A620 PU PALM 4X41B CUT GLOVE GREY SIZE XS
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 6