Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 255 LEATHER GLOVE 10 XL
TEGERA 255 LEATHER GLOVE 10 XL
Leather glove TEGERA 255
References
tegera:
255-10
rubix:
386A0632
ean:
7340118301877
Technical specifications
Size
10
Cutting resistance level
C
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 255 LEATHER GLOVE 10 XL
TEGERA® 255, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced seams, fibreglass-free, for assembly work
Technical specifications
Attributes
Size
10
Cutting resistance level
C
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.50
excl. VAT
/
Each
£
30.60
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE XL
TRAFFIGLOV TG5060 WPR NITRILE FULL DIP GREEN 4X43C GLOVES 10/XL
"POLYCO 7552 TOUCHSTONE KEVLAR SLEEVE 22"" 2X4XC YLW PK1"
TRAFFIGLOV TG3210 PU AMBER 4X43B GLOVES 11/2XL
TRAFFIGLOV TG3140 MICRODEX NITRILE AMBER 4X43B GLOVES 7/S
ANSELL 72-400 HYFLEX 3X4XF MDWT AMBIDXS GLOVES BLUE SIZE 10
UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 9/L
UVEX 60497 C500 UNCOATED 1X4XC LIME/ANTHRACITE GLOVES 9/L
GISS 840053 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S10
UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 11/2XL
PORTWEST A722 ANTI IMPACT CUT RESISTANT 5 NITRILE GREY BLK LARGE
TEGERA 577 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 8815 SYNTHETIC GLOVE CRF OMNI INFINITY 10 XL
"ANSELL 11-250-16-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 16"""
PORTWEST AP50B8R AQUA-CUT PRO GLOVE 9