UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 9/L
Bamboo TwinFlex D xg glove
See technical informationSee documentsReferences
Uvex:6009009
Rubix:241A0517
Manufacturer :6009009
EAN:4048612085950

Documents
Product details : UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 9/L
The Bamboo Twin-Flex® glove guarantees rapid absorption and high moisture storage, and feels pleasantly soft against the skin. Eco-friendly design with sustainable raw materials: bamboo fiber, recycled polyamide. Particularly light, thin and flexible (18 gauge) with high cut protection (level D). Packaging: 10p/size. Standards: EN388 and EN407.
Strengths
Touchscreen glove, protection against contact heat up to 100°C. Long wear thanks to uvex protexxion zone and high-quality Xtra Grip coating. Made in Germany, without gas pedals, dermatologically tested for health protection and skin tolerance, suitable for allergy sufferers.
Applications
Logistics, maintenance, automotive industry, metallurgy, assembly.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | d |
| Main material | textile |
| Coating of the gloves | polymer |
Show UNSPSC/ECL@SS
£ 12.52 excl. VAT
/ Each
£ 15.02 incl. VAT
- Usually arrives within 14 working days






