Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 629 SYNTHETIC GLOVE 7 S
TEGERA 629 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 629
References
tegera:
629-7
rubix:
386A1183
ean:
7392626064461
Technical specifications
Size
7
Cutting resistance level
C
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 629 SYNTHETIC GLOVE 7 S
TEGERA® 629, Cut resistant glove, latex, 3/4 dipped, Dyneema®, glass fibre thread, nylon, 10 gg, granulated, cut resistance level C, Cat. II, waterproof palm, for assembly work
Strengths
High quality protection level, good fingertip sensitivity, flexible, durable, good grip, good fit, comfortable, lightweight.
Applications
For assembly work.
Technical specifications
Attributes
Logistic Weight
93
g
Size
7
Cutting resistance level
C
Main material
HPPE
Food contact
No
Usage environment
Dry
Abrasion resistance level
2
ESD
No
Coating
Latex
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.75
excl. VAT
/
Each
£
20.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 9
TEGERA 8856 OIL GRIP 4X43C GLOVES 8 M
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 7
TEGERA 435 SYNTHETIC GLOVE 5 2XS
"ANSELL 70-114 HYFLEX KEVLAR SLEEVE WITH SLOT YELLOW 14"""
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 7
ANSELL 11-735 HYFLEX 4X43C INTERCEPT PU COATED GLOVES WHT SIZE 9
TEGERA 666 SYNTHETIC GLOVE 8 M
UVEX 60314 UNIDUR 6643 4344B GREY/BLACK GLOVES 8/M
TEGERA 430 SYNTHETIC GLOVE CRF 6 XS
ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 11
TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GREEN 4X44E GLOVES 8/M
ANSELL 80-813 ACTIVARMR 2X42C NEOPRENE ARC GLOVES YEL/GRN/BLK SIZE 10
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 11
ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 7