PORTWEST A622 CUT C13 PU GLOVES 4X43C GREY 2XL
A622 - MR Cut PU Palm Glove
See technical informationSee documentsReferences
Portwest:A622G7RXXL
Rubix:2589046
EAN:5036108217106

Documents
Product details : PORTWEST A622 CUT C13 PU GLOVES 4X43C GREY 2XL
Level C cut resistant glove for protection against cuts and sharp objects. Seamless liner for added comfort and dexterity. EN407 contact heat level 1 provides short term protection against temperatures up to 100°Smooth PU coating for increased abrasion resistance. Superb abrasion and tear resistance. Palm dipped to increase dexterity and ventilation. Medium risk cut protection. 13 gauge liner for a perfect fit. Retail bag which aids presentation for retail sales. 100% Breathable seamless liner.
Standard : EN388_4X43C, EN407_X1XXXX
Standard : EN388_4X43C, EN407_X1XXXX
Colour : Grey
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 2xl |
| Cutting resistance level | a |
| Main material | hppe |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Length | 270 mm |
| Colour | grey |
| Material | hppe;glass fiber;elastic;pu |
Show UNSPSC/ECL@SS
£ 2.54 excl. VAT
/ Each
£ 3.05 incl. VAT
- In stock: Next day delivery