GISS 880405 G-CUT NITRILE CUT D 4X43D SIZE 6
G-cut gloves nit d
See technical informationSee documentsReferences
GISS:880405
Rubix:209A5470
EAN:3660338338151

Documents
Product details : GISS 880405 G-CUT NITRILE CUT D 4X43D SIZE 6
Seamless grey high performance polyethylene (HPPE) knitted glove, gauge 13.
Double nitrile coating:
smooth blue nitrile on palm, fingers and back of hand at 3/4 and granular black nitrile on palm and fingertips.
Excellent comfort in use.
Pack of 12 pairs / Box of 72 pairs APPLICATIONS.
Automotive, metallurgical and metal processing manufacturing and subcontracting industries, glass manufacture and processing, mechanical and industrial maintenance industries, assembly and mounting.
Building and public works trades.
STRONG POINTS.
Double nitrile coating for better water-tightness.
Excellent grip even in oily and greasy environments.
Double nitrile coating:
smooth blue nitrile on palm, fingers and back of hand at 3/4 and granular black nitrile on palm and fingertips.
Excellent comfort in use.
Pack of 12 pairs / Box of 72 pairs APPLICATIONS.
Automotive, metallurgical and metal processing manufacturing and subcontracting industries, glass manufacture and processing, mechanical and industrial maintenance industries, assembly and mounting.
Building and public works trades.
STRONG POINTS.
Double nitrile coating for better water-tightness.
Excellent grip even in oily and greasy environments.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | d |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | high performance polyethylene fibers |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
- In stock: Next day delivery
