TEGERA 8814 SYNTHETIC GLOVE CRF 11 2XL

Cut resistant gloves 8814 TEGERA®

See technical information
References
Tegera:8814-11
Rubix:258A0109
EAN:7340118324746
brand logo
Technical specifications
Typeglove
Size11
Cutting resistance levelf
See all Specifications

Product details : TEGERA 8814 SYNTHETIC GLOVE CRF 11 2XL


Dexterous cut resistant glove with highest cut level F and touchscreen function, suitable for all-round work. 13 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip in dry and slightly moist environments. Reinforced thumb crotch for improved longevity. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
With touchscreen function, for all-round work in in dry to slightly moist environments.

Strengths

Withstands contact heat up to 100°C, Approved for handling foodstuffs, For touchscreen, Reinforcement between index finger and thumb

Applications

Building and construction, Sheet-metal work, Engineering, Metalwork, Glass industry work, Repair work

Technical specifications


Attributes
Typeglove
Size11
Cutting resistance levelf
Main materialfiber
Food contactyes
Usage environmentdry
ESDno
Coating of the glovesnitrile
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
  • In stock: Next day delivery

Size

Select variants (7)