ANSELL HYFLEX 11-735 CUT PU GLOVES 4X43C 6 XS VENDPK
HyFlex 11735
See technical informationSee documentsReferences
Ansell:11-735-VP 06
Rubix:2588572
Manufacturer :11735VP060
EAN:10076490457720

Documents
Product details : ANSELL HYFLEX 11-735 CUT PU GLOVES 4X43C 6 XS VENDPK
- These breathable 11-735 gloves feature a 10G lightweight liner with INTERCEPT TECHNOLOGY® ISO Cut Level C (ANSI Level A4) performance for the ultimate in cut resistance
- The comfortable and flexible plaited liner also features an optimized lycra content that is soft and cool on the skin for all-day comfort
- The palm-dipped polyurethane (PU)coating provides enhanced grip in dry and light oil environments for secure handling and offers EN Abrasion Level 4 (ANSI Level 6) for extended glove life. The PU coating is also to protect the quality of industrial finishing processes
Tough and durable cut protection with a breathable, soft liner.
Strengths
- Strong fibers provide excellent resistance to cuts and burrs.
- Resilient coating resists abrasions and extends glove life.
- High level of cut protection (ANSI Level A4)
- Also available in vend pack
Applications
Metalworking & assembly operations|Assembly & inspection of components|Assembly and disassembly of equipment|Seizing structural parts|Mounting and dismantling|Fastening components, parts|Loading and unloading trucks and vehicles|Handling incoming goods|Maintenance|Lock smith
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | c |
| Main material | fiber glass |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Material | fiber glass|hppe|nylon|spandex |
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
- Usually arrives within 14 working days