A625 - Vis-Tex Cut Resistant Glove
Size | L |
---|---|
Cutting resistance level | D |
Main material | HPPE |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Cuff style | Knitted |
Length | 250 mm |
Colour | Orange |
Secondary colour | Black |
Material | HPPE;Polyester;Steel Fiber;PU |
In stock: Next day delivery