Textile glove TEGERA 910
Size | 5 |
---|---|
Cutting resistance level | C |
Main material | HDPE |
Size | 5 |
---|---|
Cutting resistance level | C |
Main material | HDPE |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 3 |
ESD | No |
Coating | Without |
Type | Glove |
Usually arrives within 14 working days