TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GLOVES GREEN 4X44E 9/L
TRAFFIGLOV TG6240 LXT CUT LEVEL E HEAT-RESISTANT GLOVES
See technical informationSee documentsReferences
TraffiGlove:TG6240-9
Rubix:219A6977
EAN:5055681018870






Documents
Product details : TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GLOVES GREEN 4X44E 9/L
Conforming to cut level E under the new EN388:2016 standard, TG6240 has unrivalled levels of dexterity and comfort and is designed to last for long periods of time. The MicroDex ultra coating and new Life Extending Technology makes the TG6240 perfect for high cut risk tasks in wet, dry and oily conditions. Also features a thumb crotch to further extend the wear life of the glove.
Standard : EN388_4X44E
Standard : EN388_4X44E
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | e |
| Main material | polyester |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | green |
| Material | polyester/glass hppe/steel/nylon/elastane |
Show UNSPSC/ECL@SS
£ 11.87 excl. VAT
/ Each
£ 14.24 incl. VAT
- In stock: Next day delivery
