Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 992 SYNTHETIC GLOVE 10 XL
TEGERA 992 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 992
References
tegera:
992-10
rubix:
386A2343
ean:
7392626005259
Technical specifications
Size
10
Cutting resistance level
5
Main material
HDPE
See all Specifications
Product details
Technical specifications
Product details : TEGERA 992 SYNTHETIC GLOVE 10 XL
TEGERA® 992, Cut resistant glove, Dyneema®, glass fibre thread, Lycra®, nylon, 13 gg, cut resistance level C, Cat. II, for precision work
Technical specifications
Attributes
Size
10
Cutting resistance level
5
Main material
HDPE
Abrasion resistance level
1
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 10 XL
TEGERA 8858 OIL GRIP 4X42C GLOVES 8 M
TEGERA 435 SYNTHETIC GLOVE 8 M
GISS 886671 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 8
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 8
TEGERA 8832R SYNTHETIC GLOVE CRF 9 L
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 10 XL
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 10
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 8/M
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 11 2XL
PORTWEST A688YERXL PROCUT 5 LINER GLOVE YELLOW SIZE XL
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 7
TEGERA 439 SYNTHETIC GLOVE 8 M
TEGERA 815 LEATHER GLOVE 11 2XL
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 9/L