SHOWA SHOS581 CUT PROTECTION LEVEL E GLOVES S-TEX 581
Size | 7 |
---|---|
Cutting resistance level | E |
Main material | Para-Aramid |
Size | 7 |
---|---|
Cutting resistance level | E |
Main material | Para-Aramid |
Food contact | No |
Usage environment | Humid |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Type | Glove |
Colour | Black |
Material | Kevlar® |
In stock: Next day delivery