HyFlex 11542
Size | 6 |
---|---|
Cutting resistance level | F |
Main material | Para-Aramid |
INTERCEPT™ Cut Resistant Technology provides high levels of protection against lacerations.
Designed for comfort & dexterity, supporting workers to keep their gloves on.
Dirt masking design & high abrasion resistance delivers longer product use life.
Suitable for use across a wide range of applications and risks; avoiding the need to change gloves when moving between tasks.
Intermittent handling of hot work items up to 212 F/100°C.
Size | 6 |
---|---|
Cutting resistance level | F |
Main material | Para-Aramid |
Food contact | No |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Material | Kevlar®|Stainless steel|Nylon|Spandex |
Delivery usually within ( 11 ) days