FESTO 150381 PROXIMITY SWITCH SIEN-6,5B-NO-S-L


Proximity switch SIEN

References
festo:SIEN-6,5B-NO-S-L
rubix:133A3207
manufacturer :150381
ean:4052568068912
SIEN-6,5B-NO-S-L Proximity Sensor
brand logo
Technical specifications
TypeSIEN
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : FESTO 150381 PROXIMITY SWITCH SIEN-6,5B-NO-S-L


The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry

Strengths

  • With standard switching distance
  • For DC voltage
  • Round design
  • Metric thread
  • Flush or non-flush mounting
  • LED switching status indication
  • Design with metal or polyamide housing

Technical specifications


Attributes
Logistic Weight8,2 g
TypeSIEN
Min. tension10 V
Max. tension30 V
MaterialBrass, PA, high-alloy steel stainless, chrome-plated
Show UNSPSC/ECL@SS
£ 68.30 excl. VAT
/ Each
£ 81.96 incl. VAT