PORTWEST A643 CUT B13 NITRILE AMBER GLOVES 4X42B AMBER L
A643 - Amber Cut - Nitrile Foam
See technical informationSee documentsReferences
Portwest:A643AMRL
Rubix:2589067
EAN:5036108261475

Documents
Product details : PORTWEST A643 CUT B13 NITRILE AMBER GLOVES 4X42B AMBER L
Level B cut resistance. 13 gauge liner for a perfect fit. Machine washable. Suited for food processing plants and resistant to greases, animal fats and oils. Nitrile foam coating for excellent grip in wet and dry conditions. Palm dipped to increase dexterity and ventilation. CE certified. Amber for low risk cut protection. Retail tag which aids presentation for retail sales. ANSI cut level A2. Breathable seamless liner. CE foodsafe. Wash at 40°C using non-biological detergent, re-shape after wash. Do not tumble dry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | l |
| Cutting resistance level | a |
| Main material | hppe |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | orange |
| Material | hppe;polyester;elastic;nitrile foam |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- In stock: Next day delivery