TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 6 XS
Cut resistant gloves 8807 TEGERA®
See technical informationReferences
Tegera:8807-6
Rubix:2585161
EAN:7340118319650



Product details : TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 6 XS
Dexterous, thin glove with cut resistant level D, suitable for fine assembly work. 15 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
Great fingertip sensitivity, palm dipped. For fine assembly work in dry environments.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Reinforcement between index finger and thumb, Thin
Applications
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | d |
| Main material | nitrile |
| Food contact | yes |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | crf technology / glass fibre thread / nylon / spandex |
Show UNSPSC/ECL@SS
£ 12.45 excl. VAT
/ Each
£ 14.94 incl. VAT
- Usually arrives within 14 working days
