HyFlex 11425
Logistic Weight | 73 g |
---|---|
Size | 9 |
Cutting resistance level | C |
Main material | Textile |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Material | Seamless liner with INTERCEPT™ technology yarn |
In stock: Next day delivery