TRAFFIGLOV TG5220 NYLON PU 3 DIGIT GLOVES GREEN 4X43C 8/M
X-DURA 3 DIGIT PU Cut Level C Safety Glove TG5220
See technical informationSee documentsReferences
TraffiGlove:TG5220-08
Rubix:236A1614
EAN:5055681016746



Documents
Product details : TRAFFIGLOV TG5220 NYLON PU 3 DIGIT GLOVES GREEN 4X43C 8/M
A lightweight cut index C glove compliant to
EN388:2016. Features 3 exposed fingertips for
improved dexterity, and the PU coating offers
excellent grip in dry conditions. Close fit and high
tear and abrasion resistance makes this glove a good
choice for general handling tasks with a cut risk.
Strengths
• Level C cut protection
• 3 open fingertips for enhanced
dexterity and detail tasks
• Durable X-Dura PU coating
• Lightweight and breathable line
Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Oil and gas
• Warehousing and logistics
• Waste, recycling and local authority
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | c |
| Main material | polyester |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Length | 240 mm |
| Material | polyester/hppe/ glass/elastane |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- In stock: Next day delivery
