TRAFFIGLOV TG1140 MICRODEX NITRILE GLOVES RED 4131A 10/XL
MICRODEX ULTRA NITRILE
See technical informationSee documentsReferences
TraffiGlove:TG1140-10
Rubix:80380817
EAN:5055681014155

Documents
Product details : TRAFFIGLOV TG1140 MICRODEX NITRILE GLOVES RED 4131A 10/XL
Fine gauge Polyamide liner offering outstanding dexterity. A glove of choice for those with sensitive skin as OEKO-TEX® approved. MicroDex coating makes it suitable for dry, damp and oily conditions
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | a |
| Main material | nylon |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Length | 260 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
- In stock: Next day delivery
