PORTWEST A688 CUT D13 VIZ-TEX LINER GLOVES 3X4XD YELLOW M
A688 - Pro Cut Liner Glove
See technical informationReferences
Portwest:A688YERM
Rubix:2589075
EAN:5036108279760

Product details : PORTWEST A688 CUT D13 VIZ-TEX LINER GLOVES 3X4XD YELLOW M
High performance liner with excellent cut resistance. This glove offers maximum abrasion performance and can withstand heat up to 100°C. Protection against high contact heat up to 100°C.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | m |
| Main material | hppe |
| Abrasion resistance level | 3 |
| Coating of the gloves | without |
| Length | 240 mm |
| Material | hppe |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days