Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 815 LEATHER GLOVE 13 4XL
TEGERA 815 LEATHER GLOVE 13 4XL
Leather glove TEGERA 815
References
tegera:
815-13
rubix:
386A1535
ean:
7340118318431
Technical specifications
Size
13
Cutting resistance level
3
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 815 LEATHER GLOVE 13 4XL
TEGERA® 815, Cut resistant glove, fully lined, 0,7-0,8 mm full grain cowhide, cotton, cut resistance level 3, cut resistance level B, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips
Technical specifications
Attributes
Size
13
Cutting resistance level
3
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.88
excl. VAT
/
Each
£
27.46
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
PORTWEST A319XL FLEXO GRIP NITRILE GLOVE XL RED/BLACK
PORTWEST A673 CS AHR18 NITRILE FOAM GLOVE MED
SKYTEC SKY294 NINJA SILVER PU PALM CUT C PROTECTION GLOVES GREY 10/XL
TEGERA 8832R SYNTHETIC GLOVE CRF 7 S
TEGERA 435 SYNTHETIC GLOVE 11 2XL
TRAFFIGLOV TG5130 FR HEAT RESISTANT NITRILE GLOVES 4X43D GREEN SIZE10
ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 8
TEGERA 8814 SYNTHETIC GLOVE CRF 7 S
TEGERA 8555 LEATHER GLOVE 7 S
ANSELL R065-7 RINGERS NITRILE 4X43DP GLOVES RED/YEL/GRY SZ7
GISS 840048 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 11
TEGERA 439 SYNTHETIC GLOVE 9 L
GISS 887691 G-CUT SC PU CUT C GLOVES 4X43C 10
PORTWEST AP81 LIQUID PRO HR LATEX FOAM CUT GLOVE EN388 3X43D BLUE S9
TEGERA 8857 OIL GRIP 4X42C GLOVES 6 XS