References
Ansell:70-205-7
Rubix:321040
Manufacturer :70205070
EAN:10076490496880



Product details : ANSELL HYFLEX 70-205 CUT NEPTUNE COATING GLOVES 134XB 7 S
- Designed to provide superior mechanical strength in light to medium duty handling and production applications
- In addition to the high cut resistance, these gloves offer enhanced comfort and dexterity to the wearer
- Thanks to the Neptune® coating, the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life
- The reinforced thumb welt increases abrasion esistance, also adding to the glove durability
A great combination of superior cut resistance and contact heat protection.
Strengths
- Ergomomic design provides comfort
- Kevlar provides Cut perfomance
- Neptune coating extends the working life protecting the Kevlar fibres and reelling Liquids
Applications
Assembling metal parts and components|Body assembly|Handling sharp or irregular metal pieces
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Type | glove |
| Size | 7 |
| Cutting resistance level | 3 |
| Main material | para-aramid |
| Abrasion resistance level | 1 |
| Material | kevlar® |
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
- Usually arrives within 14 working days