HyFlex 72286
Size | 9 |
---|---|
Cutting resistance level | 5 |
Main material | hppe |
Logistic Weight | 63 g |
---|---|
Size | 9 |
Cutting resistance level | 5 |
Main material | hppe |
Food contact | yes |
Abrasion resistance level | 3 |
Coating | without |
Cuff style | knitwrist |
Length | 300 mm |
Type | glove |
Material | dyneema® synthetic fibers |
Usually arrives within 14 working days