PORTWEST A740BKRL POWERTOOL PRO GLOVE BLACK SIZE L


A740 - Powertool Pro - High Performance Glove

References
portwest:A740BKRL
rubix:2589093
ean:5036108218233
brand logo
brand logo
brand logo
Technical specifications
SizeL
CoatingWithout
Abrasion resistance level2
See all Specifications

Product details : PORTWEST A740BKRL POWERTOOL PRO GLOVE BLACK SIZE L


Combining comfort, durability, impact resistance and stylish design, the Powertool Pro is ideal for tradesmen working with powertools and small components. Highly durable and impact resistant.
Colour :Black
brand logo

Technical specifications


Attributes
SizeL
CoatingWithout
Abrasion resistance level2
Main materialLeather
Cuff stylehook & loop
Length250 mm
MaterialSynthetic Leather, Rubber, Elastane
Show UNSPSC/ECL@SS
£ 10.49 excl. VAT
/ Each
£ 12.59 incl. VAT
  • Usually arrives within 14 working days