Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 747A SYNTHETIC GLOVE 8 M
TEGERA 747A SYNTHETIC GLOVE 8 M
General handling glove Tegera
References
tegera:
747A-8
rubix:
386A1319
ean:
7340118349985
Technical specifications
Size
8
Coating
Nitrile
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 747A SYNTHETIC GLOVE 8 M
Technical specifications
Attributes
Size
8
Coating
Nitrile
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 866 SYNTHETIC GLOVE 8 M PK6
TEGERA 866 SYNTHETIC GLOVE 7 S
TEGERA 777 SYNTHETIC GLOVE 8 M
PORTWEST A400RERXXL PVC KNITWRIST RED SIZE XXL
TEGERA 124 LEATHER GLOVE 8 M
TEGERA 16 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 325 SYNTHETIC LEATHER GLOVE 13 4XL
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 7
TEGERA 6614 LEATHER GLOVE 9 L
TEGERA 115 LEATHER GLOVE 6 XS
TEGERA 5114 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
GISS 863293 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 11
TEGERA 8803 SYNTHETIC GLOVE INFINITY 6 XS