Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 6 XS
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 6 XS
General handling glove Tegera
References
tegera:
8850-6
rubix:
386A2041
ean:
7340118464329
Technical specifications
Size
6
Coating
nitrile
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 6 XS
Technical specifications
Attributes
Size
6
Coating
nitrile
Main material
polyester
Colour
black
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.32
excl. VAT
/
Each
£
3.98
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 10 PK1
TEGERA 8853R OIL GRIP 4111X GLOVES 7 S
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
TEGERA 921 TEXTILE GLOVE 10 XL
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
PORTWEST A150K8RXXL FORTIS GRIP GLOVE BLACK SIZE XXL
TEGERA 55 LEATHER GLOVE 8 M
TEGERA 465A SYNTHETIC GLOVE 10 XL
GISS 7793092 GLOVE POLYESTER LINER WHITE SIZE 6
TEGERA 513 LEATHER GLOVE 8 M
TEGERA 116 LEATHER GLOVE 6 XS
SKYTEC SKG00026FD TROMSO COLD PROTECTION GLOVES BLACK 7/S
GISS 894412 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 11
TEGERA 312 TEXTILE GLOVE 9 L
TEGERA 8125 TEXTILE GLOVE 9 L