PORTWEST A790BKRXXL A790 ANTI VIBRATION GLOVES BLACK SIZE XXL


A790 anti-vibration glove

References
portwest:A790BKRXXL
rubix:216A5050
ean:5036108246267
brand logo
brand logo
Technical specifications
Size11
Main materialpolyester
Food contactno
See all Specifications

Product details : PORTWEST A790BKRXXL A790 ANTI VIBRATION GLOVES BLACK SIZE XXL


Specially designed to reduce the effects of vibration and impact. Excellent comfort and dexterity for users of vibrating tools, jackhammers and concrete breakers. 10 gauge.
Standards: EN420, EN388_4142X, EN10819.

Applications

Agriculture. Earthworker, gardener. Use of jackhammers.

Technical specifications


Attributes
Size11
Main materialpolyester
Food contactno
ESDno
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
  • Usually arrives within 14 working days