References
Polyco Healthline:8763
Rubix:8742626
EAN:05010699819949






Product details : POLYCO 876X TREMOR-LOW X ANTI VIBRATION GLOVES 3242X BLK SIZE 9
Innovative: The unique coating on the glove acts to reduce the effects of impact, shocks and vibration
Cuff style : Knit Wrist Colour : Black
Cuff style : Knit Wrist Colour : Black
Finishing : Knitted palm coated
Lenght : 270
Coating : Foam
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Main material | neoprene |
| Material | neoprene |
Show UNSPSC/ECL@SS
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
- Usually arrives within 14 working days
