PORTWEST A790 ANTI-VIB 10 RUBBER CHLOROPRENE GLOVES 4142X BLACK M
A790 anti-vibration glove
See technical informationReferences
Portwest:A790BKRM
Rubix:216A5252
Manufacturer :A790-8
EAN:5036108178704

Product details : PORTWEST A790 ANTI-VIB 10 RUBBER CHLOROPRENE GLOVES 4142X BLACK M
Specially designed to reduce the effects of vibration and impact. Excellent comfort and dexterity for users of vibrating tools, jackhammers and concrete breakers. 10 gauge.
Standards: EN420, EN388_4142X, EN10819.
Standards: EN420, EN388_4142X, EN10819.
Applications
Agriculture. Earthworker, gardener. Use of jackhammers.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Main material | polyester |
| Food contact | no |
| ESD | no |
| Material | 50% cotton, 45% nylon, 5% chloroprene rubber |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Usually arrives within 14 working days