PORTWEST A790BKRL A790 ANTI VIBRATION GLOVES BLACK SIZE L


A790 anti-vibration glove

References
portwest:A790BKRL
rubix:80335237
manufacturer :A790-9
ean:5036108178698
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
Main materialcotton
Food contactno
See all Specifications

Product details : PORTWEST A790BKRL A790 ANTI VIBRATION GLOVES BLACK SIZE L


Specially designed to reduce the effects of vibration and impact. Excellent comfort and dexterity for users of vibrating tools, jackhammers and concrete breakers. 10 gauge.
Standards: EN420, EN388_4142X, EN10819.

Applications

Agriculture. Earthworker, gardener. Use of jackhammers.
brand logo
brand logo

Technical specifications


Attributes
Size9
Main materialcotton
Food contactno
ESDno
Material50% cotton, 45% nylon, 5% chloroprene rubber
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
  • In stock: Next day delivery