Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Special risk gloves
Anti-vibration glove
TEGERA 9182 LEATHER GLOVE PRO VIBROTHAN 9 L
TEGERA 9182 LEATHER GLOVE PRO VIBROTHAN 9 L
Leather glove TEGERA 9182
References
tegera:
9182-9
rubix:
258A9308
ean:
7392626059399
Technical specifications
Size
9
Main material
leather
Product details
Technical specifications
Product details : TEGERA 9182 LEATHER GLOVE PRO VIBROTHAN 9 L
TEGERA® 9182, Anti-vibration glove, full grain goatskin of top quality, Vibrothan®, Cat. II, extra long, for heavy work
Technical specifications
Attributes
Size
9
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.60
excl. VAT
/
Each
£
90.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 9183 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 12 3XL
TEGERA 9182 LEATHER GLOVE PRO VIBROTHAN 10 XL
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 12 3XL
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 10
PORTWEST A790BKRL A790 ANTI VIBRATION GLOVES BLACK SIZE L
PORTWEST A790BKRM A790 ANTI VIBRATION GLOVES BLACK SIZE M
TEGERA 9181 LEATHER GLOVE PRO VIBROTHAN 11 2XL
TEGERA 9181 LEATHER GLOVE PRO VIBROTHAN 10 XL
TEGERA 9180-11 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 11/2XL
TEGERA 9180-10 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 10/XL
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 9 L
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 9
TEGERA 9183 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 11 2XL
POLYCO 876X TREMOR-LOW X ANTI VIBRATION GLOVES 3242X BLK SIZE 8
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 8 M