Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Special risk gloves
Anti-vibration glove
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 11
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 11
ActivArmr 07112
References
ansell:
07-112-11
rubix:
80080179
manufacturer :
7112110
ean:
0076490491871
Technical specifications
Size
11
Main material
nitrile
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Documents
Technical specifications
Product details : ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 11
Ideal for those tasks involving vibrations at frequency levels greater than 300 Hz
Engineered to reduce the vibration absorbed by workers' palm and fingers.
ActivArmr
®
gloves help protecting from Hand-Arm Vibration Syndrome (HAVS)
Vibration attenuation EN10819
TRM (Transmission Ratio Medium frequency range) = 0.90
TRH (Transmission Ratio High frequency range) = 0.52
Minimize the risks and effects of harsh vibrations on the job.
Strengths
Full finger version is fully coated to keep hands clean, and is compliant to EN 10819:1996
Ansell Vibration Gel Foam padding reduces transmitted vibration to the hand
Nitrile coating provides snag and abrasion resistance
Silicone-free and launderable
Applications
Handling metal sheets & panels|Metalworking & assembly operations|Handling rough machined metal parts|Handling materials with sharp or rough edges
Documents
Operating manual
Technical specifications
Attributes
Size
11
Main material
nitrile
Material
nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.64
excl. VAT
/
Each
£
55.97
incl. VAT
Delivery usually within (
11
) days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 9182 LEATHER GLOVE PRO VIBROTHAN 10 XL
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 10
PORTWEST A790BKRL A790 ANTI VIBRATION GLOVES BLACK SIZE L
TEGERA 9180-11 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 11/2XL
PORTWEST A790BKRXL A790 ANTI VIBRATION GLOVES BLACK SIZE XL
POLYCO 876X TREMOR-LOW X ANTI VIBRATION GLOVES 3242X BLK SIZE 9
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 9 L
PORTWEST A790BKRM A790 ANTI VIBRATION GLOVES BLACK SIZE M
ANSELL 07-112 ACTIVARMR NITRILE ANTIVIBRATION GLOVES BLUE SIZE 8
TEGERA 9181 LEATHER GLOVE PRO VIBROTHAN 11 2XL
TEGERA 9180-10 SYNTHETIC LEATHER PRO MICRO VIBROTHAN GLOVE SIZE 10/XL
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 7 S
POLYCO 876X TREMOR-LOW X ANTI VIBRATION GLOVES 3242X BLK SIZE 8
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 12 3XL
TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 8 M