Abus Open Shackle Padlock
Material/finishing | brass |
---|---|
Width | 43 mm |
Diameter | 7 mm |
Material/finishing | brass |
---|---|
Width | 43 mm |
Diameter | 7 mm |
Interior length | 21 mm |
Colour | red |
Thickness | 17 mm |
Total length | 59 mm |
Inner width | 20 mm |
Type | keyed |
Usually arrives within 14 working days